!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT METALLIC CABLE GRIP,M16 X 1.5

STRAIGHT METALLIC CABLE GRIP,M16 X 1.5

WIRING DEVICE-KELLEMS

STRAIGHT METALLIC CABLE GRIP,M16 X 1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT METALLIC CABLE GRIP,M16 X 1.5

STRAIGHT METALLIC CABLE GRIP,M16 X 1.5

WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.19 / each

EHC: EHC :
Min Qty 8 = $321.52

Compliance and Restrictions

  • None

This product must be purchased in quantities of 8 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLSHCM161011
  • Mfr. Model # SHCM161011
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • ItemStraight Metallic Cable Grip
  • Body MaterialAluminum
  • Box ConnectionM16
  • Cord Dia. Range0.31 in to 0.38 in
  • For Minimum Cable OD0.31 in
  • InsulatedNo
  • Length - Box to End of Connector7/8 in
  • Strain Relief TypeNo External Strain Relief
  • Bushing MaterialNeoprene
  • Compatible Conduit Trade Size16 mm
  • For Use WithFlexible Cord
  • IP RatingIP66
  • Maximum Operating Temperature225 Degrees F
  • Overall Length5/16 in
  • Gripper MaterialNylon
  • Grommet MaterialNeoprene
  • Hazardous Location Rating - EuropeNot Rated
  • Indoor/Outdoor UsageIndoor/Outdoor
  • Body Colour Silver
  • Grommet Colour Code White
  • Connection Orientation Straight
  • For Maximum Cable OD 0.38 in
  • Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
  • Material - External Strain Relief No External Strain Relief
  • Number of Cords 1
  • Environmental Rating Dust-Tight, General Purpose, Hazardous Location, Liquid Tight
  • Collar Material Aluminum
  • Form Size F1
  • Hub Size M16
  • Liquid Tight Yes
  • Minimum Operating Temperature -30 Degrees F
  • Standards CSA Certified, UL 514B
  • Thread Gender Male
  • Thread Size M16 X 1.5
  • Thread Type Metric
  • Series Metric Aluminum Cord Connectors
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list