STRAIGHT LADDER, 20 FT OVERALL H, ALUMINUM, 300 LB MAX LOAD CAPACITY, 42 LB W
STRAIGHT LADDER, 20 FT OVERALL H, ALUMINUM, 300 LB MAX LOAD CAPACITY, 42 LB W
LOUISVILLE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This AE2100 series straight ladder measures 18 inch width x 20 feet height and is grey with a unfinished finish/coating. It includes mar-resistant end caps. In addition, it has a 300-pound load capacity and weighs 42 pounds. This straight ladder meets the standards for ANSI and CCOHS.
Technical Specs
Item Straight Ladder
Load Capacity - Maximum 300 lb
Weight 42 lb
Standing Height - Maximum 16 ft
Colour Grey
Reach Height - Maximum 23 ft
Ladder Material Aluminum
Standards ANSI, CCOHS Compliant
Number of Sections 1
Series AE2100
Rung Spacing 12 in
Rung Width 15 in
ANSI Duty Rating Type IA
Number of Rungs 20
Overall Height 20 ft
Components Included Mar-Resistant End Caps
Tread Type Ribbed
Shoe Type Swivel Safety
Ladder Type Straight Ladder
Top-to-Bottom Rung Height 19 ft
Overall Width 18 in
Finish Unfinished
Rung Type D-Rung
Country of Origin Mexico
(subject to change)