!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT LADDER, 10 FT OVERALL H, FIBREGLASS, 300 LB MAX LOAD CAPACITY, 21 LB W

STRAIGHT LADDER, 10 FT OVERALL H, FIBREGLASS, 300 LB MAX LOAD CAPACITY, 21 LB W

LOUISVILLE

STRAIGHT LADDER, 10 FT OVERALL H, FIBREGLASS, 300 LB MAX LOAD CAPACITY, 21 LB W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT LADDER, 10 FT OVERALL H, FIBREGLASS, 300 LB MAX LOAD CAPACITY, 21 LB W

STRAIGHT LADDER, 10 FT OVERALL H, FIBREGLASS, 300 LB MAX LOAD CAPACITY, 21 LB W

LOUISVILLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $365.55 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36Y416
  • Mfr. Model # FE3110
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.65 lbs

Product Details

This FE3100 series straight ladder measures 17 inch width x 10 feet height and is orange with a painted finish/coating. It includes mar-resistant end caps. In addition, it has a 300-pound load capacity and weighs 21 pounds. This straight ladder meets the standards for ANSI and CCOHS.

Technical Specs

  • ItemStraight Ladder
  • Load Capacity - Maximum300 lb
  • Weight21 lb
  • Standing Height - Maximum6 ft
  • ColourOrange
  • Reach Height - Maximum13 ft
  • Ladder MaterialFibreglass
  • StandardsANSI, CCOHS Compliant
  • Number of Sections1
  • SeriesFE3100
  • Rung Spacing12 in
  • Rung Width15 in
  • ANSI Duty Rating Type IA
  • Number of Rungs 10
  • Overall Height 10 ft
  • Components Included Mar-Resistant End Caps
  • Tread Type Ribbed
  • Shoe Type Swivel Safety
  • Ladder Type Straight Ladder
  • Top-to-Bottom Rung Height 9 ft
  • Overall Width 17 in
  • Finish Painted
  • Rung Type D-Rung
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list