STRAIGHT LADDER, 8 FT OVERALL H, FIBREGLASS, 300 LB MAX LOAD CAPACITY, 16 LB W
STRAIGHT LADDER, 8 FT OVERALL H, FIBREGLASS, 300 LB MAX LOAD CAPACITY, 16 LB W
LOUISVILLE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This FE3100 series straight ladder measures 17 inch width x 8 feet height and is orange with a painted finish/coating. It includes mar-resistant end caps. In addition, it has a 300-pound load capacity and weighs 16 pounds. This straight ladder meets the standards for ANSI and CCOHS.
Technical Specs
Item Straight Ladder
Load Capacity - Maximum 300 lb
Weight 16 lb
Standing Height - Maximum 4 ft
Colour Orange
Reach Height - Maximum 11 ft
Ladder Material Fibreglass
Standards ANSI, CCOHS Compliant
Number of Sections 1
Series FE3100
Rung Spacing 12 in
Rung Width 15 in
ANSI Duty Rating Type IA
Number of Rungs 8
Overall Height 8 ft
Components Included Mar-Resistant End Caps
Tread Type Ribbed
Shoe Type Swivel Safety
Ladder Type Straight Ladder
Top-to-Bottom Rung Height 7 ft
Overall Width 17 in
Finish Painted
Rung Type D-Rung
Country of Origin Mexico
(subject to change)