!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
4100 SERIES STRAIGHT LADDER, 16 IN W X 20 FT H, TYPE IA ANSI, EXTRA HEAVY-DUTY, ALUMINUM

4100 SERIES STRAIGHT LADDER, 16 IN W X 20 FT H, TYPE IA ANSI, EXTRA HEAVY-DUTY, ALUMINUM

FEATHERLITE

4100 SERIES STRAIGHT LADDER, 16 IN W X 20 FT H, TYPE IA ANSI, EXTRA HEAVY-DUTY, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
4100 SERIES STRAIGHT LADDER, 16 IN W X 20 FT H, TYPE IA ANSI, EXTRA HEAVY-DUTY, ALUMINUM

4100 SERIES STRAIGHT LADDER, 16 IN W X 20 FT H, TYPE IA ANSI, EXTRA HEAVY-DUTY, ALUMINUM

FEATHERLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $580.14 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FTL4120
  • Mfr. Model # 4120
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Product Details

Series 4100 extra heavy-duty aluminum single section straight ladder. Rigid Box Section side rails. Impact resistant yellow ABS end caps. Cross ribbed rubber safety shoes comes with ice pick.

Technical Specs

  • ItemStraight Ladder
  • Load Capacity - Maximum300 lb
  • Overall Height20 ft
  • Shoe TypeSwivel Safety
  • Ladder TypeStraight Ladder
  • Number of Sections1
  • Overall Width16 in
  • Rung TypeRound
  • ANSI Duty Rating Type IA
  • Weight 31 lb
  • Reach Height - Maximum 272 in
  • Ladder Material Aluminum
  • Standards ANSI, CSA, CCOHS Compliant
  • Section Type Box
  • Series 4100
  • Rung Width 14 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list