!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
5300 SERIES STRAIGHT LADDER, 12 IN W X 16 FT H, TYPE IAA ANSI, FIBREGLASS, MANHOLE

5300 SERIES STRAIGHT LADDER, 12 IN W X 16 FT H, TYPE IAA ANSI, FIBREGLASS, MANHOLE

FEATHERLITE

5300 SERIES STRAIGHT LADDER, 12 IN W X 16 FT H, TYPE IAA ANSI, FIBREGLASS, MANHOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
5300 SERIES STRAIGHT LADDER, 12 IN W X 16 FT H, TYPE IAA ANSI, FIBREGLASS, MANHOLE

5300 SERIES STRAIGHT LADDER, 12 IN W X 16 FT H, TYPE IAA ANSI, FIBREGLASS, MANHOLE

FEATHERLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $797.76 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FTL5316
  • Mfr. Model # 5316
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Product Details

This 5300 series straight ladder measures 12 inch width x 16 feet height. In addition, it has a 375-pound load capacity and weighs 35 pounds. This straight ladder meets the standards for ANSI and CCOHS.

Technical Specs

  • ItemStraight Ladder
  • Load Capacity - Maximum375 lb
  • Overall Height16 ft
  • Reach Height - Maximum226 in
  • Ladder MaterialFibreglass
  • StandardsANSI, CCOHS Compliant
  • Overall Width12 in
  • Rung TypeRound
  • ANSI Duty Rating Type IAA
  • Weight 35 lb
  • Tread Type Non-Marring
  • Shoe Type Slip-Resistant
  • Ladder Type Straight Ladder
  • Number of Sections 1
  • Series 5300
  • Rung Width 10 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list