!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT FLUTE TAP,2 1/2 IN L,4 FLUTES

STRAIGHT FLUTE TAP,2 1/2 IN L,4 FLUTES

OSG

STRAIGHT FLUTE TAP,2 1/2 IN L,4 FLUTES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP,2 1/2 IN L,4 FLUTES

STRAIGHT FLUTE TAP,2 1/2 IN L,4 FLUTES

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG1680100
  • Mfr. Model # 1680100
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • ItemStraight Flute Tap
  • Thread StandardUNEF
  • Tap MaterialHigh Speed Steel
  • Thread Length11/16 in
  • Thread LimitH3
  • Number of Flutes4
  • Extended NeckYes
  • Primary Material ApplicationAll Materials
  • Series101N
  • Shank Length1 5/16 in
  • Spiral DirectionNeutral
  • Tap GroupingIndividual
  • Thread Limit / Class of FitH3
  • Helix Angle0 Degrees
  • Thread Size 1/4"-32
  • Tap Chamfer Plug
  • Tap Finish Bright (Uncoated)
  • Overall Length 2 1/2 in
  • Thread Direction Right Hand
  • Coolant Fed Non-Coolant Through
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code H, K, M, N, O, P, S
  • Shank Dia. 1/4 in
  • Shank Type - Machining Straight
  • Square Size 0.1910 in
  • Tap Style Straight Flute
  • Threads per Inch 32
  • Country of Origin Brazil (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list