!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT BLADE SINGLE RECEPTACLE,20 A

STRAIGHT BLADE SINGLE RECEPTACLE,20 A

LEVITON

STRAIGHT BLADE SINGLE RECEPTACLE,20 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
STRAIGHT BLADE SINGLE RECEPTACLE,20 A

STRAIGHT BLADE SINGLE RECEPTACLE,20 A

LEVITON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $101.40 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LET8310OIG
  • Mfr. Model # 8310-OIG
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.185 lbs

Technical Specs

  • ItemStraight Blade Single Receptacle
  • Cover TypeNo Cover
  • GFCINo
  • Housing ColourOrange
  • Mount TypeSurface
  • NEMA Receptacle Configuration5-20R
  • Number of Poles2
  • PhaseSingle
  • Receptacle TypeSingle
  • Voltage Rating125V AC
  • Wiring MethodBack, Side
  • Flange ShapeNot Applicable
  • IP RatingNot Applicable
  • Surge ProtectionNo
  • ShroudedYes
  • Face Plate Height2.4 in
  • GradeHospital Grade
  • Includes Mounting HardwareYes
  • Maximum Operating Temperature140 Degrees F
  • Mount Hole Center-to-Center Height3.3 in
  • Overall Depth1.1 in
  • Connection Orientation Straight
  • Current Rating 20 A
  • Grounding Grounded, Isolated Ground
  • Housing Material Nylon
  • NEMA Enclosure Rating Not Rated
  • Number of Gangs 1
  • Number of Wires 3
  • Polarized Yes
  • Standards ANSI C73, CSA Certified C22.2 No 42 File 152105, RoHS Compliant, UL 498HG File E13399
  • Wire Connection Type Screw Terminals
  • AFCI No
  • Horsepower Rating 1 hp
  • Reset Type Not Applicable
  • Flange Type Non-Flanged
  • Contact Material Brass
  • Face Plate Width 1.3 in
  • Includes Mounting Hardware
  • Market Commercial, Industrial
  • Maximum Wire Size 10 AWG
  • Number of Outlets 1
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list