!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT BLADE CONNECTOR,BLK/WHT,15 A

STRAIGHT BLADE CONNECTOR,BLK/WHT,15 A

WIRING DEVICE-KELLEMS

STRAIGHT BLADE CONNECTOR,BLK/WHT,15 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
STRAIGHT BLADE CONNECTOR,BLK/WHT,15 A

STRAIGHT BLADE CONNECTOR,BLK/WHT,15 A

WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.18 / EACH

EHC: EHC :
Min Qty 4 = $340.72

Compliance and Restrictions

  • None

This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL5269CST
  • Mfr. Model # HBL5269CST
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.75 lbs

Technical Specs

  • ItemStraight Blade Connector
  • Current Rating15 A
  • NEMA Receptacle Configuration5-15R
  • Number of Wires3
  • Resistance PropertiesNon-Conductive Housing
  • Wire Connection TypeWire Leads
  • For Maximum Cable Diameter0.72 in
  • GradeGeneral Use
  • Horsepower Rating1/2 hp
  • IP RatingIP20
  • Maximum Wire Size10 AWG
  • PolarizedYes
  • StandardsCSA C22.2, Federal Specification W-C596G
  • Wiring StyleStandard
  • For EnvironmentIndustrial
  • Maximum Operating Temperature167 Degrees F
  • Overall Length3.28 in
  • Connection Orientation Straight
  • Housing Colour Black, White
  • Number of Poles 2
  • Phase Single
  • Voltage Rating 125V AC
  • Cap Type No Cap or Cover
  • For Minimum Cable Diameter 0.23 in
  • Grounding Grounded
  • Housing Material Nylon
  • Market Commercial, Industrial
  • Minimum Wire Size 14 AWG
  • Power Indicating Light No
  • Shrouded Yes
  • Contact Material Copper
  • For Location Indoor
  • Minimum Operating Temperature -40 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list