!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WALL CABINET, 13¾ IN X 12¾ IN X 30 IN, SOLID, 2 ADJUSTABLE SHELVES, GREY, 24 LB W, STEEL

WALL CABINET, 13¾ IN X 12¾ IN X 30 IN, SOLID, 2 ADJUSTABLE SHELVES, GREY, 24 LB W, STEEL

DURHAM

WALL CABINET, 13¾ IN X 12¾ IN X 30 IN, SOLID, 2 ADJUSTABLE SHELVES, GREY, 24 LB W, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WALL CABINET, 13¾ IN X 12¾ IN X 30 IN, SOLID, 2 ADJUSTABLE SHELVES, GREY, 24 LB W, STEEL

WALL CABINET, 13¾ IN X 12¾ IN X 30 IN, SOLID, 2 ADJUSTABLE SHELVES, GREY, 24 LB W, STEEL

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $214.34 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3KR01
  • Mfr. Model # 055-95
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 681
  • Shipping Weight 26.5 lbs

Technical Specs

  • ItemWall Cabinet
  • Body Panel TypeSolid
  • Cabinet MaterialSteel
  • Door Handle TypeSwing
  • For Use Indoors/OutdoorsNo
  • Load Capacity per Shelf35 lb
  • MobilityStationary
  • Number of Shelves2
  • Overall Height30 in
  • Audit Trail StorageNone
  • Number of Doors1
  • Shelf AdjustabilityAdjustable
  • Door Locking Points1
  • Includes Mounting HardwareNo
  • Overall Load Capacity75 lb
  • Base Type Frame
  • Cabinet Colour Gray
  • Cabinet Storage Components Shelves
  • Door Type Solid
  • Frame Assembled Assembled
  • Lock Type Padlock Hasp
  • Mounting Location Wall
  • Overall Depth 12 3/4 in
  • Overall Width 13 3/4 in
  • Cabinet Finish Powder Coated
  • Panel Material Thickness 23 ga
  • Weight 24 lb
  • Includes (2) Adjustable Shelves
  • Method of Construction Welded

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list