STORAGE CABINET, 48 IN X 24 IN X 72 IN, SWING HANDLE/KEYED, 16 GA PANEL THICK, FRAME
STORAGE CABINET, 48 IN X 24 IN X 72 IN, SWING HANDLE/KEYED, 16 GA PANEL THICK, FRAME
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This storage cabinet measures 48 inch width x 72 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It includes two keys, four adjustable shelves and it is made out of steel. In addition, it has four shelves with a keyed lock, and solid doors.
Technical Specs
Item Storage Cabinet
Body Panel Type Solid
Cabinet Material Steel
Door Handle Type Swing
For Use Indoors/Outdoors Indoor Only
Load Capacity per Shelf 750 lb
Mobility Stationary
Number of Shelves 4
Overall Height 72 in
Cabinet Finish Powder Coated
Number of Doors 2
Shelf Adjustability Adjustable
Shelf Width 47 3/4 in
Includes (2) Keys, (4) Adjustable Shelves
Method of Construction Welded
Shelf Adjustment Increments 4 in
Base Type Frame
Cabinet Colour Grey
Cabinet Storage Components Shelves
Door Type Solid
Frame Assembled Assembled
Lock Type Keyed
Mounting Location Freestanding
Overall Depth 24 in
Overall Width 48 in
Door Opening 180 Degrees
Panel Material Thickness 16 ga
Shelf Depth 21 3/8 in
Door Locking Points 3
Includes Keys Keys Included
Number of Keys 4
Country of Origin Mexico
(subject to change)
Alternate Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,046.22
/ each
Related Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$212.75
/ each