!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STOP/TURN/TAIL LIGHT, LED, STOP LIGHT, RED, SQUARE, 4½ IN OVERALL DIAMETER, 4½ IN OVERALL H

STOP/TURN/TAIL LIGHT, LED, STOP LIGHT, RED, SQUARE, 4½ IN OVERALL DIAMETER, 4½ IN OVERALL H

GROTE

STOP/TURN/TAIL LIGHT, LED, STOP LIGHT, RED, SQUARE, 4½ IN OVERALL DIAMETER, 4½ IN OVERALL H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STOP/TURN/TAIL LIGHT, LED, STOP LIGHT, RED, SQUARE, 4½ IN OVERALL DIAMETER, 4½ IN OVERALL H

STOP/TURN/TAIL LIGHT, LED, STOP LIGHT, RED, SQUARE, 4½ IN OVERALL DIAMETER, 4½ IN OVERALL H

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.43 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG419J17
  • Mfr. Model # 51982
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 536
  • Shipping Weight 0.8 lbs

Product Details

This stop/turn/tail light features 7-function submersible kit and it includes lamps, license bracket and mounting hardware, trailer harness. It is made of acrylic, is red and meets the standards for FMVSS 108. This stop/turn/tail light has an overall height of 4½ inch, an overall width of 2 11/16 inch, an overall depth of 5 3/16 inch, and a diameter of 4½ inch, in addition to a square shape plus a surface/bracket mounting style/type.

Technical Specs

  • ItemStop/Turn/Tail Light
  • Light TypeStop Light
  • ShapeSquare
  • Overall Height4 1/2 in
  • Overall Depth5 3/16 in
  • Electrical ConnectionBlunt Cut Wires
  • Mount StyleSurface
  • StandardsFMVSS 108
  • Housing MaterialPolypropylene
  • Lens MaterialAcrylic
  • Lighting Technology LED
  • Lens Colour Red
  • Overall Diameter 4 1/2 in
  • Overall Width 2 11/16 in
  • Current 0.22 A
  • Mount Type Bracket
  • Installation Type Permanent
  • Features 7-Function Submersible Kit
  • Includes Lamps, License Bracket and Mounting Hardware, Trailer Harness
  • Operating Voltage 12V DC
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list