!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STOP SIGN, 56 IN X 11 IN NOMINAL SIGN SIZE, ABS, NOT RETROREFLECTIVE, RED, STOP

STOP SIGN, 56 IN X 11 IN NOMINAL SIGN SIZE, ABS, NOT RETROREFLECTIVE, RED, STOP

CORTINA

STOP SIGN, 56 IN X 11 IN NOMINAL SIGN SIZE, ABS, NOT RETROREFLECTIVE, RED, STOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STOP SIGN, 56 IN X 11 IN NOMINAL SIGN SIZE, ABS, NOT RETROREFLECTIVE, RED, STOP

STOP SIGN, 56 IN X 11 IN NOMINAL SIGN SIZE, ABS, NOT RETROREFLECTIVE, RED, STOP

CORTINA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $210.61 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2KCV7
  • Mfr. Model # 03-747QD
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • ItemStop Sign
  • Sign Legend StyleText
  • Sign Background ColourRed
  • Sign Header Background ColourRed
  • Retroreflective GradeNot Retroreflective
  • MUTCD Sign DescriptionStop Sign
  • Printed LanguageEnglish
  • Sign MaterialABS
  • Height56 in
  • Indoor/Outdoor UsageOutdoor
  • Sign Mounting StyleSlide In
  • Breakaway FeatureBreakaway Feature
  • Includes Sign BaseSign Base Included
  • Fillable Sign BaseNot Fillable
  • Includes Sign Post AnchorSign Post Anchor Not Included
  • Includes Sign StandSign Stand Not Included
  • Spring Loaded MastNo Spring Loaded Mast
  • UV ResistantNot UV Resistant
  • Sign Legend Stop
  • Sign Legend Text Colour White
  • Sign Header No Header
  • Sign Header Text Colour White
  • MUTCD Compliant Sign Not MUTCD Compliant
  • Number of Printed Sides 4
  • Sign Shape Octagon
  • Material Properties Rigid
  • Width 11 in
  • Average Outdoor Durability 1 yr
  • Includes Sign Post Sign Post Included
  • Sign Post Width 4 in
  • Base Weight 15 lb
  • Integrated Wheels No Integrated Wheels
  • Features Quick set up
  • Number of Legs 1
  • Includes (2) Interlocking Stop Signs, Post, Rubber Base
  • ADA Compliant Not ADA Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list