!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STICK ELECTRODE, CARBON STEEL, E6010, 3/16 X 14 IN, 50 LB, SUREWELD 10P PLUS

STICK ELECTRODE, CARBON STEEL, E6010, 3/16 X 14 IN, 50 LB, SUREWELD 10P PLUS

ESAB

STICK ELECTRODE, CARBON STEEL, E6010, 3/16 X 14 IN, 50 LB, SUREWELD 10P PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STICK ELECTRODE, CARBON STEEL, E6010, 3/16 X 14 IN, 50 LB, SUREWELD 10P PLUS

STICK ELECTRODE, CARBON STEEL, E6010, 3/16 X 14 IN, 50 LB, SUREWELD 10P PLUS

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $435.46 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB811004076
  • Mfr. Model # 811004076
  • UNSPSC # 23171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Product Details

This Sureweld 10P Plus electrode is made of mild steel. In addition, it is for use with: mild steel. It has an overall length of 14 inches, an overall diameter of 3/16 inch, and weighs 50 pounds. It can be used for stick welding, in positions including flat, horizontal, overhead, vertical-down, vertical-up and meets the standards for ABS AWS A5.1: E6010, ASME SFA 5.1 E6010, AWS A5.1 E6010, CWB CSA W48.

Technical Specs

  • ItemElectrode
  • MaterialMild Steel
  • Overall Diameter3/16 in
  • Tensile Strength (Minimum Required)60 ksi
  • Yield Strength (Minimum Required)48 ksi
  • SeriesSureweld 10P Plus
  • For Material TypeMild Steel
  • For Welding PositionFlat, Horizontal, Overhead, Vertical-Down, Vertical-Up
  • Container TypeHermetically-Sealed Can
  • Container Size50 lb
  • Elongation (Minimum Required)22%
  • Number of PassesMultiple Passes
  • AWS Classification E6010
  • Process Stick Welding (SMAW)
  • Overall Length 14 in
  • Tensile Strength (As Welded) 80 ksi
  • Yield Strength (As Welded) 66 ksi
  • Weight 50 lb
  • Welding Current Designation DCEP
  • For Material Grade API 5L, API 5L, API 5L, API 5L, Grade A, Grade A25, Grade B, Grade X42
  • Standards ABS AWS A5.1: E6010, ASME SFA 5.1 E6010, AWS A5.1 E6010, CWB CSA W48
  • Elongation (As Welded) 25%
  • Finish/Coating Cellulosic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list