!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEP LADDER, 6800 AA SERIES, HI VIS, MAX 375 LBS, ORANGE, 9 FT 7 IN, 28 IN, 3 IN, FIBREGLASS, CSA

STEP LADDER, 6800 AA SERIES, HI VIS, MAX 375 LBS, ORANGE, 9 FT 7 IN, 28 IN, 3 IN, FIBREGLASS, CSA

FEATHERLITE

STEP LADDER, 6800 AA SERIES, HI VIS, MAX 375 LBS, ORANGE, 9 FT 7 IN, 28 IN, 3 IN, FIBREGLASS, CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEP LADDER, 6800 AA SERIES, HI VIS, MAX 375 LBS, ORANGE, 9 FT 7 IN, 28 IN, 3 IN, FIBREGLASS, CSA

STEP LADDER, 6800 AA SERIES, HI VIS, MAX 375 LBS, ORANGE, 9 FT 7 IN, 28 IN, 3 IN, FIBREGLASS, CSA

FEATHERLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $685.83 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FTL6810AA
  • Mfr. Model # 6810-AA
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 572
  • Shipping Weight 51.0 lbs

Product Details

This super heavy-duty stepladder is made of fibreglass and has a maximum load capacity of 375 pounds. It is part of the 6800 AA series, is high-visibility orange for safety, and is CSA-approved. It has a ladder height of nine feet and five inches, a bottom width of 29 inches, and a step depth of three inches.

Technical Specs

  • ItemStepladder
  • Ladder MaterialFibreglass
  • Load Capacity - Maximum375 lb
  • Standing Height - Maximum91 in
  • Reach Height - Maximum170 in
  • Shoe TypeHeavy Duty
  • Base Width30 in
  • Series6800-AA
  • Step Depth3 in
  • Ladder Type Stepladder
  • ANSI Duty Rating Type IAA
  • Overall Height 10 ft
  • Weight 42 lb
  • Components Included Double-Rivet Step, Heavy Duty Boots, Heavy Duty Gusset Bracing, Multifunctional Top with Tool Slots, Wrap-Around Spreader Braces
  • Standards ANSI, CSA, CCOHS Compliant
  • Base Spread 30 in
  • Conductivity Non-Conductive
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list