STEPLADDER, 3400 SERIES, HEAVY DUTY, MAX 300 LBS, 9 FT 7 IN, 26 IN, 3 IN, ALUMINUM, CSA
STEPLADDER, 3400 SERIES, HEAVY DUTY, MAX 300 LBS, 9 FT 7 IN, 26 IN, 3 IN, ALUMINUM, CSA
FEATHERLITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This heavy-duty step ladder is made of aluminum and is part of the 3400 series. It is CSA-approved and has a maximum load capacity of 300 pounds. It has a height of nine feet and seven inches, a bottom width of 26 inches, and a step depth of three inches.
Technical Specs
Item Stepladder
Ladder Material Aluminum
Load Capacity - Maximum 300 lb
Standing Height - Maximum 91 in
Reach Height - Maximum 170 in
Shoe Type Slip-Resistant
Base Width 28 in
Base Spread 28 in
Shoe Material Rubber
Ladder Type Stepladder
ANSI Duty Rating Type IA
Overall Height 10 ft
Weight 27 lb
Components Included Angled Aluminum Slip-Resistant Rubber Feet, Moulded Pail Shelf, Pinch-Resistant Spreader Braces, ProTop(TM) with Magnet and Multiple Tool Slots, Steel Gusset Bracing
Standards ANSI, CSA, CCOHS Compliant
Tread Type Antislip
Series 3400
Step Depth 3 in
Country of Origin Canada
(subject to change)
Alternate Products
FEATHERLITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$465.21
/ each
WERNER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$621.05
/ each