!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEPLADDER, 2400 SERIES, MEDIUM DUTY, MAX 225 LBS, 5 FT 7 IN, 22 IN, 3 IN, ALUMINUM, CSA

STEPLADDER, 2400 SERIES, MEDIUM DUTY, MAX 225 LBS, 5 FT 7 IN, 22 IN, 3 IN, ALUMINUM, CSA

FEATHERLITE

STEPLADDER, 2400 SERIES, MEDIUM DUTY, MAX 225 LBS, 5 FT 7 IN, 22 IN, 3 IN, ALUMINUM, CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEPLADDER, 2400 SERIES, MEDIUM DUTY, MAX 225 LBS, 5 FT 7 IN, 22 IN, 3 IN, ALUMINUM, CSA

STEPLADDER, 2400 SERIES, MEDIUM DUTY, MAX 225 LBS, 5 FT 7 IN, 22 IN, 3 IN, ALUMINUM, CSA

FEATHERLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $222.14 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FTL2406
  • Mfr. Model # 2406
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 573
  • Shipping Weight 12.96 lbs

Product Details

This medium-duty step ladder has a maximum load capacity of 225 pounds and is part of the 2400 series. It is five feet and seven inches in height with a bottom width of 22 inches. It has a step depth of three inches and is made of aluminum. This ladder is CSA-approved.

Technical Specs

  • ItemStepladder
  • Ladder MaterialAluminum
  • Load Capacity - Maximum225 lb
  • Standing Height - Maximum46 in
  • Reach Height - Maximum125 in
  • Shoe TypeSlip-Resistant
  • Base Width21 in
  • Base Spread21 in
  • Shoe MaterialRubber
  • Ladder Type Stepladder
  • ANSI Duty Rating Type II
  • Overall Height 6 ft
  • Weight 11 lb
  • Components Included Moulded Pail Shelf, Moulded Top with Handyman's Tool Slots, Pinch-Resistant Spreader Braces, Slip-Resistant Rubber Feet, Steel Gusset Bracing
  • Standards ANSI, CSA, CCOHS Compliant
  • Tread Type Antislip
  • Series 2400
  • Step Depth 3 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list