!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEP-ON TRASH CONTAINER, STEEL, 6½ GALLON CAPACITY, 12 IN OVERALL W

STEP-ON TRASH CONTAINER, STEEL, 6½ GALLON CAPACITY, 12 IN OVERALL W

UNITED RECEPTACLE

STEP-ON TRASH CONTAINER, STEEL, 6½ GALLON CAPACITY, 12 IN OVERALL W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEP-ON TRASH CONTAINER, STEEL, 6½ GALLON CAPACITY, 12 IN OVERALL W

STEP-ON TRASH CONTAINER, STEEL, 6½ GALLON CAPACITY, 12 IN OVERALL W

UNITED RECEPTACLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $459.43 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBBST12EPLRED
  • Mfr. Model # FGST12EPLRD
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Product Details

This red Defender series step-on trash container has a hinged lid connection. It also features the step-on foot pedal enables hands-free operation, optimizing sanitary efforts. This step-on trash container includes 6.5 gallon leak-proof rigid plastic liner meets the standards for CSFM, FM, UL, a powder-coated finish, and a 6.5-gallon capacity.

Technical Specs

  • ItemStep-On Trash Container
  • Garbage Container Capacity6.5 gal
  • Specific Container MaterialSteel
  • Top TypeFlat
  • Container Mounting StyleFree-Standing
  • Includes6.5 gal Leak-Proof Rigid Plastic Liner
  • StandardsCSFM, FM, UL Listed
  • FeaturesThe Step-On Foot Pedal Enables Hands-Free Operation, Optimizing Sanitary Efforts.
  • Lid ConnectionHinged
  • Lid OptionsLid Included
  • SeriesDefender
  • Container Shape Square
  • Height 23 in
  • Depth 13 1/2 in
  • Colour Red
  • Width 12 in
  • Mobility Stationary
  • Diameter 12 in
  • Finish Powder Coated
  • Lid Opening Mechanism Foot Pedal
  • Rigid Liner Material Plastic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list