!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEEL STRAPPING KIT, FITS ¾ IN STRAP W, 0.02 IN THICK, 1,765 LB BREAK STRENGTH, OSCILLATED

STEEL STRAPPING KIT, FITS ¾ IN STRAP W, 0.02 IN THICK, 1,765 LB BREAK STRENGTH, OSCILLATED

APPROVED VENDOR

STEEL STRAPPING KIT, FITS ¾ IN STRAP W, 0.02 IN THICK, 1,765 LB BREAK STRENGTH, OSCILLATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEEL STRAPPING KIT, FITS ¾ IN STRAP W, 0.02 IN THICK, 1,765 LB BREAK STRENGTH, OSCILLATED

STEEL STRAPPING KIT, FITS ¾ IN STRAP W, 0.02 IN THICK, 1,765 LB BREAK STRENGTH, OSCILLATED

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,514.80 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6LGD9
  • Mfr. Model # 6LGD9
  • UNSPSC # 31151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 183.0 lbs

Product Details

This steel strapping kit is 0.02 inch thick and measures 1,961 feet length and includes cart, sealer and cutter, seals, strapping, tensioner. In addition, it meets the standards for: CE. It is also designed for high tensile applications.

Technical Specs

  • ItemSteel Strapping Kit
  • Kit ApplicationsHigh Tensile
  • Thickness0.02 in
  • Strapping Length1,961 ft
  • For Core Dia.16 in
  • For Use WithRound Bundling Packaging
  • StandardsCE
  • Strapping FinishSmooth
  • Kit Includes Cart, Sealer and Cutter, Seals, Strapping, Tensioner
  • Fits Strap Width 3/4 in
  • Break Strength 1,765 lb
  • Strapping Wind Oscillated
  • Core Width 3 in
  • Seal Surface Type Round
  • Strapping Seal Type 500 Pusher Seals
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list