!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRONIC BASEBOARD HEATER ELEMENT, HYDRONIC BASEBOARD HEATER ELEMENTS, 5 FT L, SILVER

HYDRONIC BASEBOARD HEATER ELEMENT, HYDRONIC BASEBOARD HEATER ELEMENTS, 5 FT L, SILVER

BEACON MORRIS

HYDRONIC BASEBOARD HEATER ELEMENT, HYDRONIC BASEBOARD HEATER ELEMENTS, 5 FT L, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRONIC BASEBOARD HEATER ELEMENT, HYDRONIC BASEBOARD HEATER ELEMENTS, 5 FT L, SILVER

HYDRONIC BASEBOARD HEATER ELEMENT, HYDRONIC BASEBOARD HEATER ELEMENTS, 5 FT L, SILVER

BEACON MORRIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $448.55 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5E307
  • Mfr. Model # ST1445-05
  • UNSPSC # 40101830
  • CATALOGUE PAGE # 1969
  • Shipping Weight 32.3 lbs

Product Details

This hydronic baseboard heater element is silver, 4¼ inch height, 4¼ inch depth, five-foot length. This hydronic baseboard heater element is compatible with TP14-05 and TP20-05.

Technical Specs

  • ItemHydronic Baseboard Heater Element
  • Output @ 2 PSI Steam1,600 BtuH, 2,250 BtuH
  • Overall Length5 ft
  • Max. Heat/Linear Ft. @ 180 F Water Temp.1,080 BtuH, 1,640 BtuH
  • Maximum Fluid Temperature650 Degrees F
  • Heating Capacity1,600/2,250 BtuH
  • Tube Size1 1/4 in
  • Fin MaterialSteel
  • Maximum Pressure 660 psi
  • Overall Height 4 1/4 in
  • Overall Depth 4 1/4 in
  • Max. Heat/Linear Ft. @ 200 F Water Temp. 1,350 BtuH, 2,040 BtuH
  • Compatible with Product Type TP14-05, TP20-05
  • Connection Size 1 1/4 in
  • Tubing Material Steel
  • Colour Silver
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list