!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STATIONARY AIR COMPRESS,1.25 GAL,175 PSI

STATIONARY AIR COMPRESS,1.25 GAL,175 PSI

SPEEDAIRE

STATIONARY AIR COMPRESS,1.25 GAL,175 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STATIONARY AIR COMPRESS,1.25 GAL,175 PSI

STATIONARY AIR COMPRESS,1.25 GAL,175 PSI

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,647.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SDRTF2036
  • Mfr. Model # 5F564
  • UNSPSC # 40151604
  • CATALOGUE PAGE # 1604
  • Shipping Weight 500.0 lbs

Technical Specs

  • ItemStationary Air Compressor
  • Number of Stages2
  • Engine BrandKohler
  • Maximum Operating Pressure175 psi
  • Air Tank StyleHorizontal
  • Sound Level91 dB
  • Pump Speed1,020 RPM
  • Lubrication TypeSplash Lubricated
  • Engine Oil Capacity2 qt
  • Outlet Size1/2 in
  • Outlet GenderFemale
  • ASME TankYes
  • Overall Width22 in
  • Weight540 lb
  • StandardsEPA/CARB
  • FinishPowder Coat
  • Fuel Type Gasoline
  • Engine Output Power 14 hp
  • Free Air Flow Rate @ Maximum Pressure 24 cfm
  • Air Tank Size 30 gal
  • Engine Starter Type Electric, Recoil
  • Pump Type Piston
  • Fuel Tank Capacity 1.25 gal
  • Pump Oil Capacity 2 qt
  • Low Oil Shutdown Yes
  • Outlet Type NPT
  • Valve Type Pilot
  • Overall Length 41 in
  • Overall Height 48 in
  • Alternator Included Yes
  • Compressor Type Piston
  • Starter Type Electric: Recoil
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list