!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD PLATE CASTER, 4 IN WHEEL DIA, 350 LB, 5 5/16 IN MOUNTING H, POLYURETHANE

STANDARD PLATE CASTER, 4 IN WHEEL DIA, 350 LB, 5 5/16 IN MOUNTING H, POLYURETHANE

APPROVED VENDOR

STANDARD PLATE CASTER, 4 IN WHEEL DIA, 350 LB, 5 5/16 IN MOUNTING H, POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD PLATE CASTER, 4 IN WHEEL DIA, 350 LB, 5 5/16 IN MOUNTING H, POLYURETHANE

STANDARD PLATE CASTER, 4 IN WHEEL DIA, 350 LB, 5 5/16 IN MOUNTING H, POLYURETHANE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.39 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG487G84
  • Mfr. Model # P13S-UP040D-14-SB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.63 lbs

Technical Specs

  • ItemPlate Caster
  • Caster Brake TypeSide Brake
  • Caster Sub-TypeSwivel
  • Load Capacity - Maximum350 lb
  • Mounting Height5 5/16 in
  • Swivel Raceway TypeDouble Ball
  • Wheel Bearing TypeDelrin
  • Wheel Hardness Rating60 Shore D
  • Wheel/Tread ColourGray
  • Caster FeaturesCorrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
  • For Surface TypeAsphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
  • Inside Slot Spacing - Width2.625 in
  • Mounting Plate ShapeRectangle
  • Number of Wheels1
  • Outside Slot Spacing - Width3 in
  • ApplicationFood Service Racks and Cases, Hotel Equipment, Institutional Equipment, Laundry Trucks, Stock Carts
  • Frame FinishZinc Plated
  • Mounting Plate Thickness5/32 in
  • Overall Wheel Width2 in
  • Swivel ConstructionKingpin
  • Swivel Radius3 3/8 in
  • Wheel Core MaterialPolyolefin
  • Brake Location Side
  • Caster Frame Material Steel
  • For Axle Dia. 8 mm
  • Mounting Bolt Dia. 3/8 in
  • Mounting Plate Length 4 in
  • Tread Shape Standard
  • Wheel Dia. 4 in
  • Wheel Width 2 in
  • Wheel/Tread Material Polyurethane
  • Core Colour Gray
  • Inside Slot Spacing - Length 3 in
  • Mounting Hole Type Slot
  • Non-Marking Yes
  • Outside Slot Spacing - Length 3.625 in
  • System of Measurement Inch
  • Features Floor Protective, Noise Reduction
  • Includes Thread Guards No
  • Number of Mounting Holes 4
  • Standards ANSI ICWM
  • Swivel Lock Type No Lock Included
  • Wheel Bearing Material Delrin
  • Wheel Core Type Solid
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list