!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORROSION-RESISTANT STANDARD PLATE CASTER, 4⅞ IN WHEEL DIAMETER, 330 LB, NYLON, HARD

CORROSION-RESISTANT STANDARD PLATE CASTER, 4⅞ IN WHEEL DIAMETER, 330 LB, NYLON, HARD

APPROVED VENDOR

CORROSION-RESISTANT STANDARD PLATE CASTER, 4⅞ IN WHEEL DIAMETER, 330 LB, NYLON, HARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORROSION-RESISTANT STANDARD PLATE CASTER, 4⅞ IN WHEEL DIAMETER, 330 LB, NYLON, HARD

CORROSION-RESISTANT STANDARD PLATE CASTER, 4⅞ IN WHEEL DIAMETER, 330 LB, NYLON, HARD

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $118.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG44YU63
  • Mfr. Model # LEX-PO 125XR
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • ItemPlate Caster
  • Caster Frame MaterialStainless Steel
  • For Axle Dia.8 mm
  • Mounting Bolt Dia.5/16 in
  • Mounting Plate Length3 3/8 in
  • Tread ShapeStandard
  • Wheel Dia.5 in
  • Wheel Width1 9/16 in
  • Wheel/Tread MaterialNylon
  • Bolt Hole Spacing - Width2.375 in
  • Core ColourWhite
  • Mounting Hole TypeHole
  • Non-MarkingYes
  • ApplicationFood Service, Medical and Institutional Equipment
  • Compatible WithPO 125/12XR
  • Frame FinishStainless Steel
  • Mounting Plate Thickness3/32 in
  • Overall Wheel Width1 9/16 in
  • Swivel ConstructionKingpin
  • Wheel Bearing MaterialSteel
  • Wheel Core TypeSolid
  • Caster Brake Type No Brake
  • Caster Sub-Type Swivel
  • Load Capacity - Maximum 330 lb
  • Mounting Height 5 7/8 in
  • Swivel Raceway Type Double Ball
  • Wheel Bearing Type Roller
  • Wheel Hardness Rating 70 Shore D
  • Wheel/Tread Colour White
  • Bolt Hole Spacing - Length 3.156 in
  • Caster Features Corrosion-Resistant
  • For Surface Type Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
  • Mounting Plate Shape Rectangle
  • Number of Wheels 1
  • Replacement Wheel Mfr. No. PO 125/12XR
  • Features Corrosion Resistant
  • Includes Thread Guards No
  • Number of Mounting Holes 4
  • Standards DIN EN 12565, ISO 14001, ISO 5001, ISO 9001
  • Swivel Lock Type No Lock Included
  • Wheel Core Material Nylon
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list