!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD PLATE CASTER, 10 IN WHEEL DIAMETER, 3000 LB, 12½ IN MOUNTING H, FIRM

STANDARD PLATE CASTER, 10 IN WHEEL DIAMETER, 3000 LB, 12½ IN MOUNTING H, FIRM

APPROVED VENDOR

STANDARD PLATE CASTER, 10 IN WHEEL DIAMETER, 3000 LB, 12½ IN MOUNTING H, FIRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD PLATE CASTER, 10 IN WHEEL DIAMETER, 3000 LB, 12½ IN MOUNTING H, FIRM

STANDARD PLATE CASTER, 10 IN WHEEL DIAMETER, 3000 LB, 12½ IN MOUNTING H, FIRM

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $684.16 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG454N29
  • Mfr. Model # P29S-UY100K-18
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • ItemPlate Caster
  • Caster Frame MaterialSteel
  • For Axle Dia.3/4 in
  • Load Capacity - Maximum3,000 lb
  • Mounting Height12 1/2 in
  • Mounting Plate Width5 1/4 in
  • Tread ShapeStandard
  • Wheel Dia.10 in
  • Wheel Width3 in
  • Wheel/Tread MaterialPolyurethane
  • Caster FeaturesCorrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
  • For Surface TypeAsphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
  • Inside Slot Spacing - Width3.375 in
  • Mounting Plate ShapeRectangle
  • Number of Wheels1
  • Outside Slot Spacing - Width4.125 in
  • ApplicationBox Trucks, Portable Storage Racks, Heavy Production Fixtures/Jigs, Die Tables, Machinery Dollies, Portable Work Benches, Power Drawn Equipment
  • Compatible WithP-UY-100X030/075K
  • Frame FinishZinc Plated
  • Mounting Plate Thickness3/8 in
  • Overall Wheel Width3 in
  • Swivel ConstructionKingpin
  • Swivel Radius8 1/2 in
  • Wheel Core MaterialIron
  • Caster Brake Type No Brake
  • Caster Sub-Type Swivel
  • Includes Complete Caster
  • Mounting Bolt Dia. 1/2 in
  • Mounting Plate Length 7 1/4 in
  • Swivel Raceway Type Double Ball
  • Wheel Bearing Type Ball
  • Wheel Hardness Rating 92 Shore A
  • Wheel/Tread Colour Yellow
  • Bolt Hole Spacing - Length 3.375 in
  • Core Colour Silver
  • Inside Slot Spacing - Length 5.25 in
  • Mounting Hole Type Slot
  • Non-Marking Yes
  • Outside Slot Spacing - Length 6.125 in
  • System of Measurement Inch
  • Replacement Wheel Mfr. No. P-UY-100X030/075K
  • Features Floor Protective
  • Includes Thread Guards No
  • Number of Mounting Holes 4
  • Standards ANSI ICWM
  • Swivel Lock Type No Lock Included
  • Wheel Bearing Material Steel
  • Wheel Core Type Solid
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list