!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORROSION- & DEBRIS-RESISTANT STANDARD PLATE CASTER, 4 IN WHEEL DIA, 300 LB, FIRM

CORROSION- & DEBRIS-RESISTANT STANDARD PLATE CASTER, 4 IN WHEEL DIA, 300 LB, FIRM

APPROVED VENDOR

CORROSION- & DEBRIS-RESISTANT STANDARD PLATE CASTER, 4 IN WHEEL DIA, 300 LB, FIRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORROSION- & DEBRIS-RESISTANT STANDARD PLATE CASTER, 4 IN WHEEL DIA, 300 LB, FIRM

CORROSION- & DEBRIS-RESISTANT STANDARD PLATE CASTER, 4 IN WHEEL DIA, 300 LB, FIRM

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $167.81 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40N488
  • Mfr. Model # P12SX-RP040B-12-001
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • ItemPlate Caster
  • Caster Frame MaterialStainless Steel
  • For Axle Dia.3/8 in
  • Load Capacity - Maximum300 lb
  • Mounting Height5 1/8 in
  • Swivel Raceway TypeDouble Ball
  • Wheel Bearing TypeBall
  • Wheel Hardness Rating85 Shore A
  • Wheel/Tread ColourGray
  • Caster FeaturesCorrosion-Resistant
  • For Surface TypeAsphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
  • Inside Slot Spacing - Width1.75 in
  • Mounting Plate ShapeRectangle
  • Number of Wheels1
  • Outside Slot Spacing - Width1.75 in
  • Frame FinishPolished
  • Mounting Plate Thickness5/32 in
  • Overall Wheel Width1 1/4 in
  • Swivel ConstructionKingpin
  • Wheel Bearing MaterialSteel
  • Wheel Core TypeSolid
  • Caster Brake Type No Brake
  • Caster Sub-Type Swivel
  • Includes Dust Cover, Thread Guard
  • Mounting Bolt Dia. 5/16 in
  • Mounting Plate Length 2 1/2 in
  • Tread Shape Standard
  • Wheel Dia. 4 in
  • Wheel Width 1 1/4 in
  • Wheel/Tread Material Rubber
  • Core Colour Gray
  • Inside Slot Spacing - Length 2.813 in
  • Mounting Hole Type Slot
  • Non-Marking Yes
  • Outside Slot Spacing - Length 3.063 in
  • Application Food Service Racks and Cases, Hotel Equipment, Institutional Equipment, Laundry Trucks, Stock Carts
  • Includes Thread Guards No
  • Number of Mounting Holes 4
  • Standards ANSI ICWM
  • Swivel Lock Type No Lock Included
  • Wheel Core Material Polyolefin
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list