!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOW-PROFILE EASY-TURN STANDARD PLATE CASTER, 3 IN WHEEL DIAMETER, 220 LB, SOFT, PLAIN

LOW-PROFILE EASY-TURN STANDARD PLATE CASTER, 3 IN WHEEL DIAMETER, 220 LB, SOFT, PLAIN

APPROVED VENDOR

LOW-PROFILE EASY-TURN STANDARD PLATE CASTER, 3 IN WHEEL DIAMETER, 220 LB, SOFT, PLAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW-PROFILE EASY-TURN STANDARD PLATE CASTER, 3 IN WHEEL DIAMETER, 220 LB, SOFT, PLAIN

LOW-PROFILE EASY-TURN STANDARD PLATE CASTER, 3 IN WHEEL DIAMETER, 220 LB, SOFT, PLAIN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.74 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG490V38
  • Mfr. Model # LDA-TPA 75G-FI
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • ItemPlate Caster
  • Caster Brake TypeTotal Lock
  • Caster Sub-TypeSwivel
  • IncludesTotal Lock Brake
  • Mounting Bolt Dia.7/32 in
  • Mounting Plate Length60 mm
  • Swivel Raceway TypeDouble Ball
  • Wheel Bearing TypePlain
  • Wheel Hardness Rating85 Shore A
  • Wheel/Tread ColourGray
  • Bolt Hole Spacing - Length1.563 in
  • Core ColourGray
  • Inside Slot Spacing - Length38 mm
  • Mounting Hole TypeHole
  • Non-MarkingYes
  • Outside Slot Spacing - Length48 mm
  • System of MeasurementInch
  • Replacement WheelMfr. No. TPA 75/8G
  • FeaturesFloor Protection, Reduced Swivel Forces
  • Includes Thread GuardsNo
  • Number of Mounting Holes4
  • StandardsDIN EN 12530
  • Swivel Lock TypeTotal Lock
  • Wheel Core MaterialPolyolefin
  • Brake Location Rear
  • Caster Frame Material Steel
  • For Axle Dia. 6 mm
  • Load Capacity - Maximum 220 lb
  • Mounting Height 4 in
  • Mounting Plate Width 60 mm
  • Tread Shape Standard
  • Wheel Dia. 3 in
  • Wheel Width 1 in
  • Wheel/Tread Material Rubber
  • Caster Features Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
  • For Surface Type Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
  • Inside Slot Spacing - Width 38 mm
  • Mounting Plate Shape Rectangle
  • Number of Wheels 2
  • Outside Slot Spacing - Width 48 mm
  • Application Cases, Food Service Racks, Hospital Equipment, Hotel Equipment, Institutional Equipment, Laundry Trucks, Office Equipment, Stock Carts, Store Fixtures, Utility Carts
  • Compatible With TPA 75/8G
  • Frame Finish Zinc Plated
  • Mounting Plate Thickness 3/32 in
  • Overall Wheel Width 1 in
  • Swivel Construction Kingpin
  • Swivel Radius None- Rigid Caster
  • Wheel Core Type Solid
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list