!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOW-PROFILE EASY-TURN STANDARD PLATE CASTER, 3 IN WHEEL DIA, 220 LB, SWIVEL CASTER

LOW-PROFILE EASY-TURN STANDARD PLATE CASTER, 3 IN WHEEL DIA, 220 LB, SWIVEL CASTER

APPROVED VENDOR

LOW-PROFILE EASY-TURN STANDARD PLATE CASTER, 3 IN WHEEL DIA, 220 LB, SWIVEL CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW-PROFILE EASY-TURN STANDARD PLATE CASTER, 3 IN WHEEL DIA, 220 LB, SWIVEL CASTER

LOW-PROFILE EASY-TURN STANDARD PLATE CASTER, 3 IN WHEEL DIA, 220 LB, SWIVEL CASTER

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.23 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG487G30
  • Mfr. Model # P9S-RP030K-P
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.365 lbs

Technical Specs

  • ItemPlate Caster
  • Caster Frame MaterialSteel
  • For Axle Dia.5/16 in
  • Load Capacity - Maximum220 lb
  • Mounting Height4 1/16 in
  • Mounting Plate Width2 1/2 in
  • Tread ShapeStandard
  • Wheel Dia.3 in
  • Wheel Width29/32 in
  • Wheel/Tread MaterialThermoplastic Rubber
  • Caster FeaturesCorrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
  • For Surface TypeAsphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
  • Mounting Hole TypeSlot
  • Non-MarkingYes
  • Outside Slot Spacing - Length3 in
  • ApplicationCarts, Fixtures, Furniture, Institutional Equipment, Medical Equipment
  • Frame FinishZinc Plated
  • Mounting Plate Thickness1/8 in
  • Overall Wheel Width29/32 in
  • Swivel ConstructionKingpin
  • Swivel Radius2 3/8 in
  • Wheel Core MaterialPolyolefin
  • Caster Brake Type No Brake
  • Caster Sub-Type Swivel
  • Includes Thread Guards
  • Mounting Bolt Dia. 5/16 in
  • Mounting Plate Length 3 5/8 in
  • Swivel Raceway Type Double Ball
  • Wheel Bearing Type Ball
  • Wheel Hardness Rating 85 Shore A
  • Wheel/Tread Colour Gray
  • Bolt Hole Spacing - Length 1.75 in
  • Core Colour Gray
  • Inside Slot Spacing - Length 2.75 in
  • Mounting Plate Shape Rectangle
  • Number of Wheels 2
  • System of Measurement Inch
  • Features Noise Reduction, Reduced Swivel Force
  • Includes Thread Guards No
  • Number of Mounting Holes 4
  • Standards ANSI ICWM
  • Swivel Lock Type No Lock Included
  • Wheel Bearing Material Steel
  • Wheel Core Type Solid
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list