!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD PLATE CASTER, 8 IN WHEEL DIAMETER, 1400 LB, 10½ IN MOUNTING H, PHENOLIC

STANDARD PLATE CASTER, 8 IN WHEEL DIAMETER, 1400 LB, 10½ IN MOUNTING H, PHENOLIC

APPROVED VENDOR

STANDARD PLATE CASTER, 8 IN WHEEL DIAMETER, 1400 LB, 10½ IN MOUNTING H, PHENOLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD PLATE CASTER, 8 IN WHEEL DIAMETER, 1400 LB, 10½ IN MOUNTING H, PHENOLIC

STANDARD PLATE CASTER, 8 IN WHEEL DIAMETER, 1400 LB, 10½ IN MOUNTING H, PHENOLIC

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $228.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG489D58
  • Mfr. Model # P23S-PH080R-16
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.65 lbs

Technical Specs

  • ItemPlate Caster
  • Caster Frame MaterialSteel
  • For Axle Dia.1/2 in
  • Mounting Bolt Dia.1/2 in
  • Mounting Plate Length6 1/4 in
  • Swivel Raceway TypeDouble Ball
  • Wheel Bearing TypeRoller
  • Wheel Hardness Rating102 HRE
  • Wheel/Tread ColourBlack
  • Bolt Hole Spacing - Length2.438 in
  • Core ColourBlack
  • Inside Slot Spacing - Length4.938 in
  • Mounting Hole TypeSlot
  • Non-MarkingYes
  • Outside Slot Spacing - Length5.25 in
  • System of MeasurementInch
  • Replacement WheelMfr. No. P-PH-080X020/050R
  • FeaturesFloor Protective
  • Includes Thread GuardsNo
  • Number of Mounting Holes4
  • StandardsANSI ICWM
  • Swivel Lock TypeNo Lock Included
  • Wheel Bearing MaterialSteel
  • Wheel Core TypeSolid
  • Caster Brake Type No Brake
  • Caster Sub-Type Swivel
  • Load Capacity - Maximum 1,400 lb
  • Mounting Height 10 1/2 in
  • Mounting Plate Width 4 1/2 in
  • Tread Shape Standard
  • Wheel Dia. 8 in
  • Wheel Width 2 in
  • Wheel/Tread Material Phenolic
  • Caster Features Corrosion-Resistant
  • For Surface Type Grease, Metal Scrap, Oil, Rubber, Steel, Wood
  • Inside Slot Spacing - Width 2.438 in
  • Mounting Plate Shape Rectangle
  • Number of Wheels 1
  • Outside Slot Spacing - Width 3.375 in
  • Application Dollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
  • Compatible With P-PH-080X020/050R
  • Frame Finish Zinc Plated
  • Mounting Plate Thickness 5/16 in
  • Overall Wheel Width 2 in
  • Swivel Construction Kingpin
  • Swivel Radius 6 in
  • Wheel Core Material Phenolic
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list