!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD PLATE CASTER, 5 IN WHEEL DIAMETER, 650 LB, 6½ IN MOUNTING H, RIGID CASTER

STANDARD PLATE CASTER, 5 IN WHEEL DIAMETER, 650 LB, 6½ IN MOUNTING H, RIGID CASTER

APPROVED VENDOR

STANDARD PLATE CASTER, 5 IN WHEEL DIAMETER, 650 LB, 6½ IN MOUNTING H, RIGID CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD PLATE CASTER, 5 IN WHEEL DIAMETER, 650 LB, 6½ IN MOUNTING H, RIGID CASTER

STANDARD PLATE CASTER, 5 IN WHEEL DIAMETER, 650 LB, 6½ IN MOUNTING H, RIGID CASTER

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.73 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG490V72
  • Mfr. Model # P21R-PB050R-15
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • ItemPlate Caster
  • Caster Frame MaterialSteel
  • For Axle Dia.1/2 in
  • Mounting Bolt Dia.3/8 in
  • Mounting Plate Length5 in
  • Wheel Bearing TypeRoller
  • Wheel Hardness Rating60 Shore D
  • Wheel/Tread ColourBlack
  • Bolt Hole Spacing - Length4.125 in
  • Caster FeaturesCorrosion-Resistant, Maintenance Free
  • For Surface TypeAsphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
  • Mounting Plate ShapeRectangle
  • Number of Wheels1
  • ApplicationFood Service Racks and Cases, Hotel Equipment, Laundry Trucks, Office Equipment, Stock Carts, Store Fixtures, Utility Carts
  • Compatible WithP-PB-050X020/050R
  • Frame FinishZinc Plated
  • Mounting Plate Thickness7/32 in
  • Overall Wheel Width2 in
  • Swivel Lock TypeNo Lock Included
  • Wheel Bearing MaterialSteel
  • Wheel Core TypeSolid
  • Caster Brake Type No Brake
  • Caster Sub-Type Rigid
  • Load Capacity - Maximum 650 lb
  • Mounting Height 6 1/2 in
  • Tread Shape Standard
  • Wheel Dia. 5 in
  • Wheel Width 2 in
  • Wheel/Tread Material Polypropylene
  • Bolt Hole Spacing - Width 4.5 in
  • Core Colour Black
  • Mounting Hole Type Hole
  • Non-Marking Yes
  • System of Measurement Inch
  • Replacement Wheel Mfr. No. P-PB-050X020/050R
  • Features Chemical Resistance
  • Includes Thread Guards No
  • Number of Mounting Holes 4
  • Standards DIN EN 12532
  • Swivel Radius None- Rigid Caster
  • Wheel Core Material Polyolefin
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list