!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD PLATE CASTER, 3⅞ IN WHEEL DIAMETER, 245 LB, 5⅜ IN MOUNTING H, SOFT

STANDARD PLATE CASTER, 3⅞ IN WHEEL DIAMETER, 245 LB, 5⅜ IN MOUNTING H, SOFT

APPROVED VENDOR

STANDARD PLATE CASTER, 3⅞ IN WHEEL DIAMETER, 245 LB, 5⅜ IN MOUNTING H, SOFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD PLATE CASTER, 3⅞ IN WHEEL DIAMETER, 245 LB, 5⅜ IN MOUNTING H, SOFT

STANDARD PLATE CASTER, 3⅞ IN WHEEL DIAMETER, 245 LB, 5⅜ IN MOUNTING H, SOFT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.72 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG490V24
  • Mfr. Model # BKPA-TPA 101G-12
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Technical Specs

  • ItemPlate Caster
  • Caster Frame MaterialSteel
  • For Axle Dia.8 mm
  • Mounting Bolt Dia.5/16 in
  • Mounting Plate Length2 1/2 in
  • Wheel Bearing TypePlain
  • Wheel Hardness Rating85 Shore A
  • Wheel/Tread ColourGray
  • Caster FeaturesCorrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
  • For Surface TypeAsphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
  • Inside Slot Spacing - Width1.75 in
  • Mounting Plate ShapeRectangle
  • Number of Wheels1
  • Outside Slot Spacing - Width1.75 in
  • ApplicationCases, Food Service Racks, Hospital Equipment, Hotel Equipment, Institutional Equipment, Laundry Trucks, Office Equipment, Stock Carts, Store Fixtures, Utility Carts
  • Compatible WithTPA 101/12G
  • Frame FinishZinc Plated
  • Mounting Plate Thickness1/8 in
  • Overall Wheel Width1 1/4 in
  • Swivel Lock TypeNo Lock Included
  • Wheel Core MaterialPolyolefin
  • Caster Brake Type No Brake
  • Caster Sub-Type Rigid
  • Load Capacity - Maximum 245 lb
  • Mounting Height 5 3/8 in
  • Tread Shape Standard
  • Wheel Dia. 4 in
  • Wheel Width 1 1/4 in
  • Wheel/Tread Material Rubber
  • Core Colour Gray
  • Inside Slot Spacing - Length 2.813 in
  • Mounting Hole Type Slot
  • Non-Marking Yes
  • Outside Slot Spacing - Length 3.063 in
  • System of Measurement Inch
  • Replacement Wheel Mfr. No. TPA 101/12G
  • Features Floor Protective
  • Includes Thread Guards No
  • Number of Mounting Holes 4
  • Standards DIN EN 12530
  • Swivel Radius None- Rigid Caster
  • Wheel Core Type Solid
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list