!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADJUSTABLE STAND WITH STEEL ROLLERS, 2500 LB, 2 TO 36 IN DIA, 34 IN H, FOR GROOVERS

ADJUSTABLE STAND WITH STEEL ROLLERS, 2500 LB, 2 TO 36 IN DIA, 34 IN H, FOR GROOVERS

RIDGID

ADJUSTABLE STAND WITH STEEL ROLLERS, 2500 LB, 2 TO 36 IN DIA, 34 IN H, FOR GROOVERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADJUSTABLE STAND WITH STEEL ROLLERS, 2500 LB, 2 TO 36 IN DIA, 34 IN H, FOR GROOVERS

ADJUSTABLE STAND WITH STEEL ROLLERS, 2500 LB, 2 TO 36 IN DIA, 34 IN H, FOR GROOVERS

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $673.78 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG64642
  • Mfr. Model # 64642
  • UNSPSC # 23150000
  • CATALOGUE PAGE # 393
  • Shipping Weight 34.0 lbs

Product Details

This adjustable stand with steel rollers has a pipe capacity ranging from 2 to 36-inch diameter and a 34 inches height. It has a feedscrew that quickly adjusts sizes, a maximum leg spread of 30-inch, and a maximum weight capacity of 2500 pounds. The pipe stand is suitable for threading machines, roll groovers, and other pipe-working applications.

Technical Specs

  • ItemRoller Head Pipe Stand
  • Compatible Pipe MaterialMetal
  • Maximum Pipe Size36 in
  • Maximum Load Capacity2,500 lb
  • Minimum Height34 in
  • Maximum Leg Spread30 in
  • FeaturesFeed screw Quickly Adjusts Sizes and Keeps Pipe Centered on Stand, Rollers can be Locked to Prohibit Rotation
  • Roller MaterialSteel
  • Head Type Straight Roller Head
  • Minimum Pipe Size 2 in
  • Number of Rollers 2
  • Includes Legs Yes
  • Maximum Height 34 in
  • Leg Style Adjustable
  • Includes 2 Adjustable Steel Rollers
  • Tool Weight 30 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list