!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONVEYOR HEAD HIGH STAND, 30 TO 46 IN HEIGHT, 12 IN PIPE CAPACITY, 1000 LB

CONVEYOR HEAD HIGH STAND, 30 TO 46 IN HEIGHT, 12 IN PIPE CAPACITY, 1000 LB

RIDGID

CONVEYOR HEAD HIGH STAND, 30 TO 46 IN HEIGHT, 12 IN PIPE CAPACITY, 1000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONVEYOR HEAD HIGH STAND, 30 TO 46 IN HEIGHT, 12 IN PIPE CAPACITY, 1000 LB

CONVEYOR HEAD HIGH STAND, 30 TO 46 IN HEIGHT, 12 IN PIPE CAPACITY, 1000 LB

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $513.03 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG56682
  • Mfr. Model # 56682
  • UNSPSC # 27111708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.55 lbs

Product Details

This conveyor head high stand has a vertical height adjustment ranging from 30 to 46 inches, a maximum pipe capacity of 12 inches, and a maximum weighing capacity of 1000 pounds. It is for use with threading machines, roll groovers, and other maintenance applications. The stand features a conveyor head that allows the pipe to move back and forth.

Technical Specs

  • ItemConveyor Head Pipe Stands
  • Overall Height30" - 46"
  • Features Conveyor Head Allows the Pipe to Move Back and Forth for Moving Material on the Jobsite or Loading Into a Threading Machine, Locking Ring Allows for Quick Vertical Height Adjustments, Deal for Use with Threading Machines, Roll Grooving, or Other Pipe Working Applications.
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list