!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STAND ASSEMBLY, DUCTILE IRON/TUBULAR STEEL, 3 LEGS, 41 X 46 X 23¾ IN, 400 LB

STAND ASSEMBLY, DUCTILE IRON/TUBULAR STEEL, 3 LEGS, 41 X 46 X 23¾ IN, 400 LB

RIDGID

STAND ASSEMBLY, DUCTILE IRON/TUBULAR STEEL, 3 LEGS, 41 X 46 X 23¾ IN, 400 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STAND ASSEMBLY, DUCTILE IRON/TUBULAR STEEL, 3 LEGS, 41 X 46 X 23¾ IN, 400 LB

STAND ASSEMBLY, DUCTILE IRON/TUBULAR STEEL, 3 LEGS, 41 X 46 X 23¾ IN, 400 LB

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,174.44 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG42360
  • Mfr. Model # 42360
  • UNSPSC # 56101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.61 lbs

Product Details

This folding/tray stand assembly has a ductile iron work surface and three tubular steel legs. It measures 41 length x 46 width x 23¾ inches height and has a folding dimension of 14 width x 15 height x 37 inches depth. The assembly has a leg spread of 46 inches and a weighing capacity of 400 pounds. It is suitable for mounting and supporting 300 power drive.

Technical Specs

  • ItemStand
  • Compatible Threader Series300
  • Weight Capacity400 lb
  • FeaturesFolding Tray
  • MaterialDuctile Iron, Steel
  • Overall Height23.75 in
  • Overall Width46 in
  • Product Type Stand
  • Compatible Mfr. Model No. 15682, 15722, 97415, 97420
  • Folding Dimensions 14 in W x 37 in D x 15 in H
  • Leg Spread 46 in
  • Number of Legs 3
  • Overall Length 41 in
  • Weight 31 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list