!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNIVERSAL WHEEL & CABINET STAND, STEEL FRAME/RUBBER, 2 LEGS, 25X50X32 IN, 21 IN SPREAD

UNIVERSAL WHEEL & CABINET STAND, STEEL FRAME/RUBBER, 2 LEGS, 25X50X32 IN, 21 IN SPREAD

RIDGID

UNIVERSAL WHEEL & CABINET STAND, STEEL FRAME/RUBBER, 2 LEGS, 25X50X32 IN, 21 IN SPREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIVERSAL WHEEL & CABINET STAND, STEEL FRAME/RUBBER, 2 LEGS, 25X50X32 IN, 21 IN SPREAD

UNIVERSAL WHEEL & CABINET STAND, STEEL FRAME/RUBBER, 2 LEGS, 25X50X32 IN, 21 IN SPREAD

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,129.17 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG92467
  • Mfr. Model # 92467
  • UNSPSC # 23171708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 107.0 lbs

Product Details

This 200A universal wheel and cabinet stand is made of a steel frame and has two legs with a rubber wheel. It measures 25 length x 50 width x 32 inches height. The assembly has a leg spread of 21-inch and a weighing capacity of 400 lb. It is suitable for model 300 compact threading machines. The stand features wheels and two drain plugs.

Technical Specs

  • ItemCart
  • Compatible Threader Series1224, 300, 535
  • Folding DimensionsNot Applicable
  • FeaturesTool Cabinet, Wheels For Easy Transport
  • MaterialSteel
  • Overall Height32 in
  • Overall Width50 in
  • Wheel Diameter16 in
  • Wheel TypeRubber
  • Product Type Cart
  • Weight Capacity 400 lb
  • Compatible Grainger Part Number 3FE64, 3RY43, 4CW39, 5A191
  • Leg Spread 21 in
  • Number of Legs 2
  • Overall Length 25 in
  • Weight 104 lb
  • Wheel Material Rubber
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list