!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CROWD CONTROL STANCHION, BLACK/YELLOW, 41 X 3 IN/BASE 16 IN DIA, PE, PK 4

CROWD CONTROL STANCHION, BLACK/YELLOW, 41 X 3 IN/BASE 16 IN DIA, PE, PK 4

MR. CHAIN

CROWD CONTROL STANCHION, BLACK/YELLOW, 41 X 3 IN/BASE 16 IN DIA, PE, PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CROWD CONTROL STANCHION, BLACK/YELLOW, 41 X 3 IN/BASE 16 IN DIA, PE, PK 4

CROWD CONTROL STANCHION, BLACK/YELLOW, 41 X 3 IN/BASE 16 IN DIA, PE, PK 4

MR. CHAIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $389.30 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MRP99929-4
  • Mfr. Model # 99929-4
  • UNSPSC # 73000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Product Details

This crowd control stanchion is black and yellow and made of lightweight, UV- and weather-resistant polyethylene. It measures 41 x 3 inches with a base diameter of 16 inches. The base can be filled with sand for extra stability. Available in a pack of four.

Technical Specs

  • ItemStanchion
  • For Use WithHeavy Duty Plastic Chain
  • Overall Height41 in
  • Base Diameter16 in
  • Post MaterialPolyethylene
  • Base ColourBlack
  • Product TypeStanchion
  • Post FinishPolyethylene
  • ColourBlack/Yellow
  • Post Top Sphere
  • Compatible Line Chain
  • Post Diameter 3 in
  • Fillable Fillable
  • Post Colour Black/Yellow
  • Includes Ball Top, Base, C-Hook, Pole
  • Indoor/Outdoor Usage Indoor, Outdoor
  • Base Material Polyethylene
  • Resistance Properties UV-Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list