!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STAINLESS STEEL WET FLOOR SIGN

STAINLESS STEEL WET FLOOR SIGN

FROST

STAINLESS STEEL WET FLOOR SIGN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STAINLESS STEEL WET FLOOR SIGN

STAINLESS STEEL WET FLOOR SIGN

FROST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $260.56 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FST1119
  • Mfr. Model # 1119
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

Durable all type 304 stainless steel construction. Rubber extrusion on handle. Silk screened graphics. Easy opening and closing. Rubber feet to prevent unit from slipping. Caution description in English, French, and Spanish. Easily folds for storage.

Technical Specs

  • ItemFloor Sign
  • Depth10 1/8 in
  • IncludesRubber Handle and Feet
  • Product TypeWet Floor Sign
  • Height 24 3/8 in
  • Width 13 in
  • Features Canadian Made, Caution Description In English, Easily Folds For Storage, Easy Opening and Closing, French and Spanish, Rubber Extrusion On Handle Minimizes Pinch Points, Rubber Feet To Prevent Unit From Slipping Or Scratching Floors, Silk Screened Graphics Provide Professional Appearance
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list