!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORROSION-RESISTANT STANDARD PLATE CASTER, 5 IN WHEEL DIAMETER, 750 LB, RIGID CASTER

CORROSION-RESISTANT STANDARD PLATE CASTER, 5 IN WHEEL DIAMETER, 750 LB, RIGID CASTER

APPROVED VENDOR

CORROSION-RESISTANT STANDARD PLATE CASTER, 5 IN WHEEL DIAMETER, 750 LB, RIGID CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORROSION-RESISTANT STANDARD PLATE CASTER, 5 IN WHEEL DIAMETER, 750 LB, RIGID CASTER

CORROSION-RESISTANT STANDARD PLATE CASTER, 5 IN WHEEL DIAMETER, 750 LB, RIGID CASTER

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $178.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG23J823
  • Mfr. Model # P21RX-UP050D-14
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • ItemPlate Caster
  • Caster Frame MaterialStainless Steel
  • For Axle Dia.1/2 in
  • Mounting Bolt Dia.3/8 in
  • Mounting Plate Length4 1/2 in
  • Tread ShapeStandard
  • Wheel Dia.5 in
  • Wheel Width2 in
  • Wheel/Tread MaterialPolyurethane
  • Caster FeaturesCorrosion-Resistant
  • For Surface TypeAsphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
  • Inside Slot Spacing - Width2.625 in
  • Mounting Plate ShapeRectangle
  • Number of Wheels1
  • Outside Slot Spacing - Width3 in
  • Frame FinishPolished
  • Mounting Plate Thickness7/32 in
  • Overall Wheel Width2 in
  • Wheel Bearing MaterialDelrin
  • Wheel Core TypeSolid
  • Caster Brake Type No Brake
  • Caster Sub-Type Rigid
  • Load Capacity - Maximum 750 lb
  • Mounting Height 6 1/2 in
  • Mounting Plate Width 4 in
  • Wheel Bearing Type Delrin
  • Wheel Hardness Rating 60 Shore D
  • Wheel/Tread Colour Gray
  • Bolt Hole Spacing - Length 2.625 in
  • Core Colour Beige
  • Inside Slot Spacing - Length 3 in
  • Mounting Hole Type Slot
  • Non-Marking Yes
  • Outside Slot Spacing - Length 3.625 in
  • Application Dollies, Dough Troughs, Platform Trucks, Scrap Metal Carriers, Tooling Fixtures, Tow Lines, Utility Carts
  • Includes Thread Guards No
  • Number of Mounting Holes 4
  • Swivel Lock Type No Lock Included
  • Wheel Core Material Polyolefin
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list