!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
METAL CUTTING LUBRICANT, EXTREME PRESSURE, 3.78 L

METAL CUTTING LUBRICANT, EXTREME PRESSURE, 3.78 L

WALTER SURFACE TECHNOLOGIES

METAL CUTTING LUBRICANT, EXTREME PRESSURE, 3.78 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METAL CUTTING LUBRICANT, EXTREME PRESSURE, 3.78 L

METAL CUTTING LUBRICANT, EXTREME PRESSURE, 3.78 L

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $174.85 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53B205
  • Mfr. Model # 53B205
  • UNSPSC # 47171814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

This metal cutting lubricant is non-toxic, biodegradable, and is free of both solvents and chlorinated ingredients. It is suitable for all ferrous and non-ferrous metals. This lubricant contains extreme pressure additives. This product is sold in 3.78-litre jugs.

Technical Specs

  • ItemStainless Steel Cutting Lubricant
  • Container TypeJug
  • ApplicationDrilling, Machining Operations, Milling, Reaming, Sawing, Turning
  • Flash Point482 Degrees F
  • StandardsOSHA, 29 CFR 1910.1200
  • Viscosity @ 40C0.43 sq cm/s
  • Container Size 3.78 L
  • Colour Light Yellow
  • Features Biodegradable, Contains Extreme Pressure Additives, Free of Solvents and Chlorinated Ingredients, High Lubricity and Cooling Properties, Nontoxic
  • Fragrance Characteristic
  • Viscosity @ 100C Not Available
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list