!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH STRENGTH STAINLESS STEEL CLEANER, GEL, 3.78 L

HIGH STRENGTH STAINLESS STEEL CLEANER, GEL, 3.78 L

WALTER SURFACE TECHNOLOGIES

HIGH STRENGTH STAINLESS STEEL CLEANER, GEL, 3.78 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH STRENGTH STAINLESS STEEL CLEANER, GEL, 3.78 L

HIGH STRENGTH STAINLESS STEEL CLEANER, GEL, 3.78 L

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.30 / EACH

EHC: EHC :
Min Qty 4 = $377.20

Compliance and Restrictions

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT54A085
  • Mfr. Model # 54A085
  • UNSPSC # 23281902
  • CATALOGUE PAGE # 1467
  • Shipping Weight 9.4 lbs

Product Details

This high-strength stainless steel cleaner features a gel formulation which clings to inclined surfaces. Its concentrated formula can be diluted up to 1:40 with water. Available in a 3.78-litre container.

Technical Specs

  • ItemStainless Steel Cleaner
  • SeriesSurfox Renew
  • FeaturesBiodegradable, Can Be Diluted Up To 1:40 with Water, Concentrated Formula, Hydrochloric, Hydrofluoric and Nitric Acid Free, Non-Flammable, Solvent Free, VOC Free, Water-Based
  • Product Type Cleaner
  • Compatible Material Type Aluminum, Brass, Copper, Stainless Steel
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list