!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WET CLEANING WIPES, 70 CT, CANISTER, CORIANDER LIME,BIODEGRADABLE, BEVERAGE DISPENSERS/REFRIGERATION/MORE, READY-TO-USE

WET CLEANING WIPES, 70 CT, CANISTER, CORIANDER LIME,BIODEGRADABLE, BEVERAGE DISPENSERS/REFRIGERATION/MORE, READY-TO-USE

DUSTBANE

WET CLEANING WIPES, 70 CT, CANISTER, CORIANDER LIME,BIODEGRADABLE, BEVERAGE DISPENSERS/REFRIGERATION/MORE, READY-TO-USE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WET CLEANING WIPES, 70 CT, CANISTER, CORIANDER LIME,BIODEGRADABLE, BEVERAGE DISPENSERS/REFRIGERATION/MORE, READY-TO-USE

WET CLEANING WIPES, 70 CT, CANISTER, CORIANDER LIME,BIODEGRADABLE, BEVERAGE DISPENSERS/REFRIGERATION/MORE, READY-TO-USE

DUSTBANE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.35 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB53380
  • Mfr. Model # 53380
  • UNSPSC # 24100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This clear wet cleaning wipe is made of stainless steel, has a coriander lime fragrance, is ready-to-use, and is biodegradable. It also is for use with the following applications: beverage dispensers, cooking and refrigeration equipment, elevator door and walls, escalator walls, restroom stall partitions, vending machines. This wet cleaning wipe and comes in a canister container.

Technical Specs

  • ItemWet Cleaning Wipe
  • Container Size70 ct
  • FragranceCoriander Lime
  • Cleaner FormWipes
  • BiodegradableBiodegradable
  • Disposable/ ReusableDisposable
  • Sheet Length4 3/4 in
  • Wet Contact Time 1 min or less
  • Container Type Canister
  • Ready to Use/Concentrated Ready-to-Use
  • Application Beverage Dispensers, Cooking And Refrigeration Equipment, Elevator Door and Walls, Escalator Walls, Restroom Stall Partitions, Vending Machines
  • Colour Clear
  • Material Stainless Steel
  • Sheet Width 4 3/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list