!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STACKING SHELF, 47.8 IN LENGTH, 14.8 IN WIDTH, 24 IN HEIGHT, INDOOR/OUTDOOR USE

STACKING SHELF, 47.8 IN LENGTH, 14.8 IN WIDTH, 24 IN HEIGHT, INDOOR/OUTDOOR USE

ULTRATECH

STACKING SHELF, 47.8 IN LENGTH, 14.8 IN WIDTH, 24 IN HEIGHT, INDOOR/OUTDOOR USE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STACKING SHELF, 47.8 IN LENGTH, 14.8 IN WIDTH, 24 IN HEIGHT, INDOOR/OUTDOOR USE

STACKING SHELF, 47.8 IN LENGTH, 14.8 IN WIDTH, 24 IN HEIGHT, INDOOR/OUTDOOR USE

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $552.10 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT2430
  • Mfr. Model # 2430
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Product Details

This stacking shelf has a five-year manufacturer's warranty. This stacking shelf for spill pallet or deck can be used both indoor and outdoor. It measures 47.8 inch length x 14.8 inch width x 24 inch height.

Technical Specs

  • ItemStacking Shelf
  • For Number of IBC0
  • Height24 in
  • Length47 4/5 in
  • Modular TypeNonmodular
  • Pallet MaterialPolyethylene
  • Product Weight35 lb
  • Space Saving FeaturesStackable
  • Usable Width14.8 in
  • Fluorinated No
  • For Use With Standard Fork No
  • Indoor/Outdoor Use Indoor, Outdoor
  • Manufacturer Warranty 5 yr
  • Pallet Colour Yellow
  • Product Type Stacking Shelf for Spill Pallet or Deck
  • Recycled Content (%) No Recycled Content
  • Usable Length 47.8 in
  • Width 14 51/54 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list