!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOLLY, 400 LB LOAD CAPACITY, 20 IN X 16 IN X 4 IN, 4 SWIVEL, GREY, SMOOTH

DOLLY, 400 LB LOAD CAPACITY, 20 IN X 16 IN X 4 IN, 4 SWIVEL, GREY, SMOOTH

MOLDED FIBERGLASS

DOLLY, 400 LB LOAD CAPACITY, 20 IN X 16 IN X 4 IN, 4 SWIVEL, GREY, SMOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOLLY, 400 LB LOAD CAPACITY, 20 IN X 16 IN X 4 IN, 4 SWIVEL, GREY, SMOOTH

DOLLY, 400 LB LOAD CAPACITY, 20 IN X 16 IN X 4 IN, 4 SWIVEL, GREY, SMOOTH

MOLDED FIBERGLASS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $156.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1NTL2
  • Mfr. Model # 7806385172
  • UNSPSC # 24112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.3 lbs

Technical Specs

  • ItemDolly
  • Center Opening Length20 in
  • ColourGray
  • Deck Height4 in
  • Deck MaterialFiberglass
  • Deck SurfaceSmooth
  • Caster Wheel Dia.3 in
  • Caster Wheel TypeSwivel
  • Caster/Wheel Configuration(4) Swivel
  • Caster Brake TypeNo Caster Brake
  • AssembledYes
  • Includes3" Swivel Casters
  • Includes Tow EyeWithout Towing Eye
  • Overall Width18 in
  • Load Capacity 400 lb
  • Center Opening Width 16 in
  • Connectable Ends No
  • Deck Length 20 in
  • Deck Style Solid
  • Deck Width 16 in
  • Caster Wheel Width 1 1/2"
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster/Wheel Mounting Location Standard
  • Non-Marking Casters/Wheels No
  • Compatible with Product Type 780608, 780808
  • Includes Reinforcing Cross Brace Without Reinforcing Cross Braces
  • Overall Length 25 in
  • Caster Frame Material Aluminum

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list