MANUAL FORK-OVER STACKER, 750 LB LOAD CAPACITY, 18 IN X 3 IN, ½ IN TO 4 FT 6 IN, ADJUSTABLE
MANUAL FORK-OVER STACKER, 750 LB LOAD CAPACITY, 18 IN X 3 IN, ½ IN TO 4 FT 6 IN, ADJUSTABLE
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Feature fold-away hydraulic foot pump for raising loads and a hand-turn valve for lowering. GGM2MPU9 has forks that lower to the floor to slide under loads, tilts back, and stacks to unload. 2 rigid and 2 swivel wheels, except for GGM2MPU9 has 2 rigid only.
Technical Specs
Item Stacker
Operation Manual
Maximum Lifting Height 4 ft 6 in
Width Between Forks 15 7/8 in
Base Outside Width 15 3/8 in
For Pallet Type Open
Fork Width 3 in
Fork Thickness 3/4 in
Lift Mechanism Hydraulic
Axle-Mounted Wheel Type Tread on Core
Caster Wheel Dia. 8 in
Caster Wheel/Tread Material Polyurethane
Caster/Wheel Configuration (2) Axle Mounted
Non-Marking Casters/Wheels Marking Casters/Wheels
Number of Batteries 0
Frame Finish Powder Coated
Frame Type Flat Back
Overall Height with Forks Lowered 60 1/2 in
Overall Length 30 in
Load Capacity 750 lb
Minimum Lifting Height 1/2 in
Width Across Forks 6 in to 21 7/8 in
Base Inside Width 11 3/8 in
Base Type Fixed Forkover
Fork Length 18 in
Fork Type Adjustable
Lift Control Foot Pump
Axle-Mounted Wheel Dia. 5 in
Axle-Mounted Wheel/Tread Material Polyurethane
Caster Wheel Type (2) Rigid, (2) Swivel
Caster Brake Type No Caster Brake
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Base Material Steel
Colour Red
Frame Material Steel
Load Center 10 in
Overall Height with Forks Raised 60 1/2 in
Overall Width 21 7/8 in
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,312.67
/ each