POWERED-LIFT/MANUAL-PUSH STRADDLE STACKER, 1,000 LB LOAD CAPACITY, 30 X 3 IN, PUSH BUTTON
POWERED-LIFT/MANUAL-PUSH STRADDLE STACKER, 1,000 LB LOAD CAPACITY, 30 X 3 IN, PUSH BUTTON
WESCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
With a minimally charged battery, unit can be used while recharging. Three light LED charge status indicator, easy to read illuminated battery status voltmeter, remote control, floor lock, and safety screen are standard.
Technical Specs
Item Stacker
Operation Powered/Manual
Maximum Lifting Height 4 ft 8 in
Width Between Forks 3 in
Base Outside Width 32 in
For Pallet Type Open
Fork Width 3 in
Fork Thickness 1 in
Lift Mechanism Hydraulic
Axle-Mounted Wheel Width 2 1/2 in
Axle-Mounted Wheel Bearings Ball Bearing
Caster Wheel Dia. 4 in
Caster Wheel Type Swivel
Caster Wheel Bearings Ball Bearing
Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted
Non-Marking Casters/Wheels Non-Marking Casters/Wheels
Battery Amp Hours 12 Ah
Number of Batteries 1
Power Connection Type Plug In
Colour Orange
Charger Voltage 120V AC
Frame Finish Powder Coated
Frame Type Flat Back
Handle Material Steel
For Surface Type Concrete
Overall Height with Forks Lowered 72 in
Overall Length 48 in
Standards ANSI B56.10
Weight 440 lb
Assembled Assembled
Caster Frame Material Steel
Caster Mounting Type Plate
Load Capacity 1,000 lb
Minimum Lifting Height 1 in
Width Across Forks 6 in to 24 in
Base Inside Width 25 1/2 in
Base Type Fixed Straddle
Fork Length 30 in
Fork Type Adjustable Invertible
Lift Control Push Button
Axle-Mounted Wheel Dia. 5 in
Axle-Mounted Wheel Type Tread on Core
Axle-Mounted Wheel/Tread Material Phenolic
Caster Wheel Width 2 in
Caster Wheel/Tread Material Phenolic
Caster Brake Type No Caster Brake
Non-Marking Axle-Mounted Wheels Non-Marking Axle-Mounted Wheels
Base Material Steel
Battery Type Sealed Lead Acid
Charge Time 1 hr
Run Time 3 hr
Charger Type On-Board
Fluid Type AW32
Frame Material Steel
Handle Height 47 in
Load Center 15 in
Includes Battery and Charger
Overall Height with Forks Raised 72 in
Overall Width 32 1/2 in
Turning Radius 4 ft 2 in
Method of Construction Welded
Axle Dia. 5/8 in
Caster Mounting Plate Size 3 in x 3 in
Country of Origin United States
(subject to change)