!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SQUARE WASHER, FOR 1 IN SCREW, STAINLESS STEEL, PLAIN FINISH, 1.063 IN ID

SQUARE WASHER, FOR 1 IN SCREW, STAINLESS STEEL, PLAIN FINISH, 1.063 IN ID

APPROVED VENDOR

SQUARE WASHER, FOR 1 IN SCREW, STAINLESS STEEL, PLAIN FINISH, 1.063 IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUARE WASHER, FOR 1 IN SCREW, STAINLESS STEEL, PLAIN FINISH, 1.063 IN ID

SQUARE WASHER, FOR 1 IN SCREW, STAINLESS STEEL, PLAIN FINISH, 1.063 IN ID

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.08 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG420R45
  • Mfr. Model # Z8781-188
  • UNSPSC # 31161812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.134 lbs

Product Details

This square washer is made of Grade 2 stainless steel and has a bright (uncoated) finish. It meets the standards for ASTM A582 dimensional standards. This square washer is designed for screws measuring one inch.

Technical Specs

  • ItemSquare Washer
  • Dimensional StandardsASTM A582
  • Material Grade/ClassGrade 2
  • For Screw Size1 in
  • Square Width4 in
  • System of MeasurementInch
  • Rockwell HardnessB83
  • Thickness Tolerance+/-0.031 in
  • Type Square
  • Material Stainless Steel
  • Finish Bright (Uncoated)
  • Inside Diameter 1.063 in
  • Maximum Thickness 0.515 in
  • Minimum Thickness 0.485 in
  • Tensile Strength 90,000 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list