!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MACHINISTS FILE, SQUARE, DOUBLE-CUT, SAFE EDGE CUT, BASTARD CUT, 4 IN L WITHOUT TANG, ⅛ IN W

MACHINISTS FILE, SQUARE, DOUBLE-CUT, SAFE EDGE CUT, BASTARD CUT, 4 IN L WITHOUT TANG, ⅛ IN W

SIMONDS

MACHINISTS FILE, SQUARE, DOUBLE-CUT, SAFE EDGE CUT, BASTARD CUT, 4 IN L WITHOUT TANG, ⅛ IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINISTS FILE, SQUARE, DOUBLE-CUT, SAFE EDGE CUT, BASTARD CUT, 4 IN L WITHOUT TANG, ⅛ IN W

MACHINISTS FILE, SQUARE, DOUBLE-CUT, SAFE EDGE CUT, BASTARD CUT, 4 IN L WITHOUT TANG, ⅛ IN W

SIMONDS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.77 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38RK02
  • Mfr. Model # 73425000
  • UNSPSC # 27111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This machinist's file has a width of⅛ inch, and is not insulated. The handle is four inches long. It features wavy tooth. This machinist's file is designed for: aluminum, brass, bronze, steel, tin.

Technical Specs

  • ItemMachinist's File
  • File CoarsenessBastard Cut
  • File TypeMachinist's File
  • Face Cut StyleDouble-Cut
  • File Length without Tang4 in
  • File Width1/8 in
  • Number of Cut Edges4
  • TaperTaper Towards Point
  • Container TypeBox
  • Handle Length4 in
  • Material Applications Aluminum, Brass, Bronze, Steel, Tin
  • File Style American Pattern File
  • Profile Shape Square
  • Edge Cut Style Safe
  • Thickness 1/8 in
  • Includes Handle Handle Not Included
  • Rigidity Rigid
  • Teeth per Inch 34 TPI, 38 TPI
  • Features Wavy Tooth
  • Insulated Not Insulated
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list