!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOTORIZED SMOKE DAMPER, DYNAMIC, 24V AC, 23¾ IN H, 24 IN W, 12 IN L, MOTORIZED

MOTORIZED SMOKE DAMPER, DYNAMIC, 24V AC, 23¾ IN H, 24 IN W, 12 IN L, MOTORIZED

DAYTON

MOTORIZED SMOKE DAMPER, DYNAMIC, 24V AC, 23¾ IN H, 24 IN W, 12 IN L, MOTORIZED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTORIZED SMOKE DAMPER, DYNAMIC, 24V AC, 23¾ IN H, 24 IN W, 12 IN L, MOTORIZED

MOTORIZED SMOKE DAMPER, DYNAMIC, 24V AC, 23¾ IN H, 24 IN W, 12 IN L, MOTORIZED

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $693.17 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN3HGG5
  • Mfr. Model # 3HGG5
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Product Details

This smoke damper includes factory mounted actuator, is made of galvanized steel, and it measures 24 inch width, 23¾ inch height, 12 inch length. This smoke damper has one phase, and is 60 Hz.

Technical Specs

  • ItemSmoke Damper
  • Number of Panels1
  • Overall Length12 in
  • For Duct ShapeSquare
  • Frame Material Thickness16 ga
  • Maximum Air Pressure4 in wg
  • Damper TypeDynamic
  • Nameplate Voltage24V DC
  • Closure Pressure Rating4 in wc
  • Closure Velocity Rating2,000 fpm
  • Free Area382.3 sq in
  • Switch ActionNormally Closed
  • Fusible Link Temperature350 Degrees F
  • Flange TypeHat Channel
  • Jamb Seal MaterialStainless Steel
  • Blade Seal MaterialSilicone
  • Phase1
  • For Air TypeEmergency Smoke
  • Blade Material Thickness16 ga
  • Frequency60 Hz
  • Damper Application Smoke
  • Overall Height 23 3/4 in
  • Rough Opening Shape Square
  • Overall Width 24 in
  • Blade Material Galvanized Steel
  • Rough Opening Width 24 in
  • Maximum Air Velocity 2,000 fpm
  • Includes Factory Mounted Actuator
  • Blade Orientation Parallel Blades
  • Blade Type V-Groove
  • Mounting Position Horizontal
  • ACMA Leakage Class 2
  • Pressure Drop @ 1000 fpm (AMCA 5.2) 0.0717 in wg
  • Frame Less Flange 576 sq in
  • Airflow Direction Horizontal, Vertical
  • Standards AMCA, CSFM, IBC, NFPA 80,90A,92,101 and 105, UL 555S
  • Maximum Temperature Rating 350 Degrees F
  • Includes Motor Motor Included
  • Frame Material Galvanized Steel
  • Closure Type Motorized
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list