15 inch adjustable head construction wrench. Versatile wrench fits all nuts and bolts to 1-1/2 inch (38.1 mm). Drop forged from select alloy steel with continuous-taper handle. Industrial black finish.
Technical Specs
ItemConstruction Wrench
MaterialAlloy Steel
Jaw Capacity1 5/8 in
Head Offset Angle0 Degrees
Overall Length16 in
Measurement TypeSAE
AdjustableAdjustable
Non-MagneticNon-Magnetic
Corrosion ResistantCorrosion-Resistant
Tether StyleTether Capable
Handle TypeTapered
Head TypeStandard
LockableNot Lockable
StandardsFederal Specification GGG-W-636E
Wrench TypeOpen End Wrench
FinishBlack Oxide
Head Size1 5/8 in
Head Thickness13/16 in
Measuring ScaleNo Measuring Scale
Opening TypeAdjustable
InsulatedNot Insulated
NonsparkingNot Non-Sparking
RatchetingNot Ratcheting
ReversingNot Reversing
Handle ColourBlack
Jaw MaterialAlloy Steel
Weight2.4 lb
Offset0 in
Country of OriginUnited States
(subject to change)