SPUD WRENCH, ALLOY STEEL, BLACK OXIDE, 1⅝ IN HEAD SIZE, 0 IN OFFSET, 13/16 IN HEAD THICK
SPUD WRENCH, ALLOY STEEL, BLACK OXIDE, 1⅝ IN HEAD SIZE, 0 IN OFFSET, 13/16 IN HEAD THICK
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This spud wrench has a length of 16⅜ inch, plus it weighs 2.5 pounds and is not insulated. The handle is black and has a tapered style/type. It meets the standards for ASME B107.100-2010 B107.8. In addition, it is made of alloy steel, has a metric/SAE measurement type, is corrosion-resistant, has a black oxide finish, is not non-magnetic, and is not tether capable.
Technical Specs
Item Spud Wrench
Material Alloy Steel
Jaw Capacity 1 5/8 in
Head Offset Angle 0 Degrees
Overall Length 16 3/8 in
Measurement Type Metric, SAE
Adjustable Adjustable
Non-Magnetic Not Non-Magnetic
Corrosion Resistant Corrosion-Resistant
Tether Style Not Tether Capable
Handle Type Tapered
Head Type Standard
Lockable Not Lockable
Standards ASME B107.100-2010 (B107.8)-Modified
Wrench Type Adjustable Wrench
Finish Black Oxide
Head Size 1 5/8 in
Head Thickness 13/16 in
Measuring Scale Measuring Scale
Opening Type Adjustable
Insulated Not Insulated
Nonsparking Not Non-Sparking
Ratcheting Not Ratcheting
Reversing Not Reversing
Handle Colour Black
Jaw Material Alloy Steel
Weight 2.5 lb
Offset 0 in
Country of Origin China
(subject to change)