SPRING RETURN HOSE REEL: 35 FT (¼ IN I.D.), ¼ IN MNPT, 300 PSI MAX, BRASS, GREEN
SPRING RETURN HOSE REEL: 35 FT (¼ IN I.D.), ¼ IN MNPT, 300 PSI MAX, BRASS, GREEN
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This spring return hose reel has a length of 12 19/32 inch, a width of 6 39/64 inch, a maximum operating pressure of 300 psi and is designed for the following applications: air, water. It is dark blue, has an operating temperature of 21 Degrees F to 150 Degrees F, is resistant to corrosion and is made of PVC. In addition, it has ½ inch outside diameter and ¼ inch inside diameter. This spring return hose reel includes a hose.
Technical Specs
Item Spring Return Hose Reel
Maximum Operating Pressure 300 psi
Drive Type Spring Return
Includes Hose Hose Included
Hose Length 35 ft
Mounting Location Bench, Ceiling, Floor, Truck, Wall
Overall Length 12 19/32 in
Corrosion-Resistant Corrosion-Resistant
Hose Colour Dark Blue
Hose Fitting A Gender Male
Hose Fitting A Size 1/4 in
Hose Fitting B Gender Male
Hose Fitting B Size 1/4 in
Hose Outside Dia. 1/2 in
Hose Tube Material PVC
Pedestal Type Single Pedestal
Number of Mount Holes 6
Swivel Material Brass
Swivel Outlet Gender Male
Swivel Outlet Thread Size 1/4"-18
Swivel Inlet Gender Female
Swivel Inlet Thread Size 3/8"-18
Weight 16 lb
Bearing Construction Permanently Lubricated
Fasteners Included Fasteners Not Included
Includes Hose Stop Hose Stop Included
Minimum Operating Temperature 21 Degrees F
Mount Base Width 3 21/32 in
Mounting Hole Center to Center Height 25/32 in, 3 5/32 in
Reel Diameter 12 5/8 in
Hose End Configuration 1/4 in MNPT
Hose Reel Primary Application Air, Water
Hose Capacity 35 ft (1/4 in ID)
Enclosed Not Enclosed
Hose Inside Dia. 1/4 in
Reel Material Steel
Overall Height 13 57/64 in
Overall Width 6 39/64 in
For Dual Hose Not For Dual Hose
Hose Cover Material PVC
Hose Fitting A Material Brass
Hose Fitting A Type NPT
Hose Fitting B Material Brass
Hose Fitting B Type NPT
Hose Reel Type Bench, Ceiling, Floor, Vehicle, Wall Mount Hose Reel
Base Motion Type Stationary
Number of Guide Arms Single Arm
Reel Colour Green
Swivel Inlet Type NPT
Swivel Outlet Size 1/4 in
Swivel Outlet Type NPT
Swivel Inlet Size 3/8 in
Reel Width 6 39/64 in
Latch Type Locking
Maximum Operating Temperature 150 Degrees F
Spiral Hose Guard No Spiral Hose Guard
Includes Leader Hose Leader Hose Not Included
Mount Base Height 4 21/64 in
Mounting Hole Center to Center Width 2 23/64 in
Mount Hole Diameter 3/8 in
Includes Hose
Country of Origin Korea, Republic of
(subject to change)